Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BIG BEAM

Exit Sign w/Emergency Lights, 12W, Red/Grn

  • Item# 3UVP6
  • Mfr. Model# 2ETX1R/GWW
  • Catalog Page# N/A
  • UNSPSC# 55121704
Exit Sign w/Emergency Lights,12W,Red/Grn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Exit sign features brownout sensitivity, and emergency lights that provide 1.5 hours of illumination. Simple installation, and you can mount it from the side, ceiling, or end to make sure and illuminate whatever areas you deem vital.

View More

Technical Specs

  • Item Exit Sign with Emergency Lights
  • Fixture Wattage 12
  • Lamp Type Incandescent
  • Letter Color Red
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Mounting Universal
  • Voltage 120/277
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
  • Emergency Illumination Time 2 hr.
  • Directional Indicators Field Selectable Chevrons
  • Head Lamps Adjustable Yes
  • Letter Size 6"
  • Includes Light and Switch
  • Warranty Lifetime
  • Standards UL 924
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.