Skip Content

 
BIG BEAM

Emergency Light

Emergency Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Emergency Light 
Input Voltage
Please Select
Watts @ 90 Minutes
Please Select
Lamp Watts
Please Select
Output Voltage
Please Select
Width
Please Select
Length
Please Select
Height
Please Select
Lamp Type
Please Select
Housing Material
Please Select
Housing Color
Please Select

Your Filters:

Clear All
SG_Brand
  • BIG BEAM 
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Input Voltage
Watts @ 90 Minutes
Lamp Watts
Output Voltage
Width
Length
Height
Lamp Type
Housing Material
Housing Color
Price
Qty
Please use Qty box to add item(s) to cart.
HBL6S36-20
120
20
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$506.00 / each

Enter location to check availability
Catalog Page #  NA

Price $506.00 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 20
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S36
120
6
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$569.50 / each

Enter location to check availability
Catalog Page #  NA

Price $569.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S20
120
6
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$501.50 / each

Enter location to check availability
Catalog Page #  NA

Price $501.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S5
120
6
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$411.50 / each

Enter location to check availability
Catalog Page #  NA

Price $411.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S8
120
6
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$402.50 / each

Enter location to check availability
Catalog Page #  NA

Price $402.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S10
120
6
12VDC
13-1/2"
13-1/2"
Halogen
20 ga. Steel
Yellow

$398.25 / each

Enter location to check availability
Catalog Page #  NA

Price $398.25 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 13-1/2"
  • Height 13-1/2"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color Yellow
HBL6S10-20
120
6
20
12VDC
18-1/2"
20-1/2"
20-1/2"
Halogen
Steel
Yellow

$346.00 / each

Enter location to check availability
Catalog Page #  NA

Price $346.00 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120
  • Watts @ 90 Minutes 6
  • Lamp Watts 20
  • Output Voltage 12VDC
  • Width 18-1/2"
  • Length 20-1/2"
  • Height 20-1/2"
  • Lamp Type Halogen
  • Housing Material Steel
  • Housing Color Yellow
H2ET12S7
120/277
12
12VDC
13"
12"
Halogen
20 ga. Steel
White

$299.50 / each

Enter location to check availability
Catalog Page #  NA

Price $299.50 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 12
  • Output Voltage 12VDC
  • Width 13"
  • Height 12"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color White
H2ET6S16
120/277
12
6VDC
13"
12"
Halogen
20 ga. Steel
White

$242.00 / each

Enter location to check availability
Catalog Page #  NA

Price $242.00 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 12
  • Output Voltage 6VDC
  • Width 13"
  • Height 12"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color White
H2SD6S36
120/277
24
6VDC
10-3/10"
15-2/5"
Halogen
20 ga. Steel
White

$541.00 / each

Enter location to check availability
Catalog Page #  NA

Price $541.00 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 24
  • Output Voltage 6VDC
  • Width 10-3/10"
  • Height 15-2/5"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color White
H2SD6S20
120/277
24
6VDC
10-3/10"
15-2/5"
Halogen
20 ga. Steel
White

$429.75 / each

Enter location to check availability
Catalog Page #  NA

Price $429.75 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 24
  • Output Voltage 6VDC
  • Width 10-3/10"
  • Height 15-2/5"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color White
WINDSOR
120/277
6
12VDC
11-3/4"
5"
Tungsten
Plastic
White

$96.40 / each

Enter location to check availability
Catalog Page #  NA

Price $96.40 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 11-3/4"
  • Height 5"
  • Lamp Type Tungsten
  • Housing Material Plastic
  • Housing Color White
DZN-PAR
120/277
6
12VDC
12-1/4"
5-1/2"
Tungsten
Thermoplastic
White

$96.55 / each

Enter location to check availability
Catalog Page #  NA

Price $96.55 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 6
  • Output Voltage 12VDC
  • Width 12-1/4"
  • Height 5-1/2"
  • Lamp Type Tungsten
  • Housing Material Thermoplastic
  • Housing Color White
SD6S5
120/277
6
6VDC
10-3/10"
15-2/5"
Tungsten
20 ga. Steel
White

$296.25 / each

Enter location to check availability
Catalog Page #  NA

Price $296.25 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 6
  • Output Voltage 6VDC
  • Width 10-3/10"
  • Height 15-2/5"
  • Lamp Type Tungsten
  • Housing Material 20 ga. Steel
  • Housing Color White
2ET6S8P2-8
120/277
8
6VDC
13"
12"
Halogen
20 ga. Steel
White

$229.75 / each

Enter location to check availability
Catalog Page #  NA

Price $229.75 / each

Technical Specs

  • Item Emergency Light
  • Input Voltage 120/277
  • Lamp Watts 8
  • Output Voltage 6VDC
  • Width 13"
  • Height 12"
  • Lamp Type Halogen
  • Housing Material 20 ga. Steel
  • Housing Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More