Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BIG BAGS USA

Bulk Bags Barrier System, 36" W x 15 ft. L, 7 PK

  • Item # 44ZA52
  • My Part #
  • Mfr. Model # BB102
  • Catalog Page # N/A
  • UNSPSC # 46151505
Bulk Bags Barrier System, 36" W x 15 ft. L, 7 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flood Barrier Systems

Technical Specs

  • Item Bulk Bags Barrier System
  • Closed - Open Closed
  • Material Polypropelene
  • Thickness 6 mil
  • Height 36"
  • Length 15 ft.
  • Width 36"
  • Weight Capacity 50 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.