Skip Content

TP
BIC

Assorted-Tip Mark-It™ Fine Point Permanent Marker, Adobe Orange,Blue Skies Blue,Cloud Nine Gray,Deep

  • Item # 35Y033
  • My Part #
  • Mfr. Model # BICGXPMP361ASST
  • Catalog Page # N/A
  • UNSPSC # 44121708
Permanent Marker,Assorted,PK36 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.90 / pkg. of 36
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Mark-It(TM) Fine Point Permanent Marker
  • Ink Color Adobe Orange,Blue Skies Blue,Cloud Nine Gray,Deep Sea Blue,Desert Rose,Fandango Pink,For-Ever Green,Forest Green,Harvest Orange,Honey Brown,Hot Aqua,Key Lime,Lemon Bliss,Lime Sorbet,Margarita Green,Meadow Green,Midnight Navy,Misty Blue,Moonstone Yellow,Oceanview Blue,Peach Parfait,Petal Pink,Pink Flamingo,Playful Purple,Plumtastic Purple,Polynesian Purple,Prairie Berry,Rambunctious Red,Stone Gray,Summer Melon,Sunset Orange,Tiki Hut Tan,Tranquil Teal,Tuxedo Black,Yellow Blaze
  • Tip Size Assorted
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.