DV
BIC

Highlighter Set with Chisel Tip, Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescen

  • Item # 35X966
  • My Part #
  • Mfr. Model # BICB4P51ASST
  • Catalog Page # N/A
  • UNSPSC # 44121716
Highlighter Set with Chisel Tip, Fluorescent Blue, Fluorescent Green, Fluorescent Orange, Fluorescen close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Highlighters

Technical Specs

  • Item Highlighter Set
  • Ink Color Fluorescent Blue,Fluorescent Green,Fluorescent Orange,Fluorescent Pink,Fluorescent Yellow
  • Tip Style Chisel
  • Features Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

None