Skip Content

TP
BIC

0.5mm Velocity® Mechanical Pencil, Black/Smoke, 12 PK

  • Item # 35Y512
  • My Part #
  • Mfr. Model # BICMV511BK
  • Catalog Page # N/A
  • UNSPSC # 44121705
Mechanical Pencil,0.5mm,Blk/Smoke,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.31 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Pencil Type Mechanical
  • Item Velocity(R) Mechanical Pencil
  • Point Size 0.5mm
  • Material Plastic
  • Barrel Color Black/Smoke
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


0.5mm Velocity® Mechanical Pencil, Black/Smoke, 12 PK is rated 4.8 out of 5 by 4185.
Rated 5 out of 5 by from BIC Velocity Mechanical Pencils Rock! Ever since I was in high school I have loved using mechanical pencils. There was always a sharp point and I didn't have to go looking for a pencil sharpener. For me, the one thing I wanted to know before getting the BIC Velocity Mechanical Pencils was how readily available the lead refills would be. There is nothing worse than running out of lead and not being able to find the correct lead refill. Thankfully, refills are easily located. I had my son try it out first. And he loved them, especially the different colors (not the pink because it was too girly for him) and the cushion grip, as he tends to hold pencils and pens with a tight grip (me too). Our inventory of stubby pencils have finally decreased! [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from Best Mechanical Pencils Yet I am totally in love with Velocity from BIC. It's helpful for the kids to write with as they aren't teeny tiny in there hands. It also has this nice comfort sleeve for where the fingers do so there isn't hard wood or plastic making indentions in the fingers. We can write for hours on end and it doesn't make our hands cramp up from repeated use. They erase clean away when mistakes are made. [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from Passing Them Out Like Candy My daughter loves her new pencils and wants to share them with her closes friends. They love the smooth writing and clean erasing. Now she's down to the last pencil! [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from Heavy Writing My daughter has always loved to write with mechanical pencils and these are now her favorites! She writes kinda heavy handed and the leads never break! [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from New favorite! I love how smoothly the Bic Velocity mechanical pencil writes. I really like the grip on them, and most of all love how well they erase! My kids have mentioned how much they like them several times too!! [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from BIC velocity new way to write Just the fact that when you buy the pencils it comes with extra lead to to fill once you run out is great. Many times we throw out just because we have no extra led. Also the grip is awesome [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 4 out of 5 by from One of the best Giving the kids and myself something new for the start of school is a great way to start. These pencil are great the lead is dark but earses clean. There light weight and have a great feel to them. The lead doesn't brake ease like others do.you can write for hours and not get a bilister on the side of your finger do to the soft grip. [This review was collected as part of a promotion.]
Date published: 2016-09-20
Rated 5 out of 5 by from Awesome Mechanical Pencil We have al ways used mechanical pencils because it is so much easier to use. When I received the BIC Velocity I was so excited to try them. First they feel great to write with & love the colors they come in. The write so smooth & very easy to erase. The lead seems thicker than most which is great for writing. My son loves these so much he only uses Bic Velocity for school. [This review was collected as part of a promotion.]
Date published: 2016-09-20
  • y_2018, m_5, d_23, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4185
  • loc_en_US, sid_35Y512, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.