Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BFT

Slide Gate Operator

  • Item# 11W435
  • Mfr. Model# P925169 00002
  • Catalog Page# 2482
  • UNSPSC# 30171512
Slide Gate Operator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $6,792.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 187.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BFT slide gate operator is designed for use with rack sliding gates. Hydrodynamic joint for smooth gate starts and stops. Operator makes it possible to automate any type of gate. Thermal protection with overload cutout inside the control panel.

• Mechanical release with knob
• Electromechanical limit switch
• 120V, 50 Hz 3-phase power supply

View More

Technical Specs

  • Item Slide Gate Operator
  • Voltage 230V-400V
  • Motor 2HP
  • Operation Commercial and Industrial Grade
  • Cycle 600 Cycles/Day
  • Color Gray
  • Height 27-1/2"
  • Depth 12"
  • Width 21-1/3"
  • Max. Capacity Gates Up to 8,800 Lbs.
  • Safety Features Built In Thermal Overload
  • For Use With 11W420
  • Includes Operator With Integrated Control Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.