Skip Content
DV
BFT

Radio Keypad,10 Channel

  • Item # 11W438
  • My Part #
  • Mfr. Model # P121019
  • Catalog Page # N/A
  • UNSPSC # 30171512
Radio Keypad,10 Channel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Radio Keypad
  • Type 10 Channel
  • Color Gray
  • Height 1-3/4"
  • Diameter 3-1/2"
  • For Use With 11W411, 11W412, 11W413, 11W420
  • Includes Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products