Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BFT

Battery, Voltage 12, Battery Capacity 1.2Ah, Faston Terminal Type

  • Item# 11W421
  • Mfr. Model# P125002
  • Catalog Page# N/A
  • UNSPSC# 26111710
Battery, Voltage 12, Battery Capacity 1.2Ah, Faston Terminal Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $198.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.6 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This battery backup system is designed for use with the Deimos BT series of slide gate operators. A smart charger board activates the batteries when there is no power and charges the batteries when the power is on. Use this system with gate kit Nos. 11W411, 11W412, and 11W413, available separately.

View More

Technical Specs

  • Item Battery
  • Battery Chemistry Sealed Lead Acid
  • Voltage 12
  • Battery Capacity 1.2Ah
  • Terminal Type Faston
  • Color Gray/Black
  • Recharge Time 4 hr.
  • Rechargeable Up To 27.4V
  • For Use With Mfr. No. R93524500001, R93524500002, R935229 00004
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.