Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BEVIS ROPE MFG. INC.

Polypropylene Safety Rope, 5/16" Rope Dia., 600 ft. Length, Magenta/ Yellow

  • Item# 38V961
  • Mfr. Model# PTR10600R-Nuclear
  • Catalog Page# N/A
  • UNSPSC# 31151504
Polypropylene Safety Rope, 5/16" Rope Dia., 600 ft. Length, Magenta/ Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

SNAPBACK SAFETY WARNING: A dangerous situation occurs if personnel are in line with a rope under tension. Should the rope fail, it may recoil with considerable force. Death may result. Warn people against standing in line with the rope or its bight. To help ropes last longer: AVOID overloading, abrasion, sudden strain, kinks, sharp angles, chemicals, and improper storage. Use correct size rope for job, reverse ends of rope, and keep rope clean.

View More

Technical Specs

  • Item Safety Rope
  • Rope Material Polypropylene
  • Rope Application Boundary
  • Rope Construction Twisted
  • Rope Dia. 5/16"
  • Length 600 ft.
  • Working Load Limit 170 lb.
  • Tensile Strength 1710 lb.
  • Package Type Wood Reel
  • Color Magenta/ Yellow
  • Performance Property Rot Resistant
  • Rope Sub-Category Fall Protection / Rescue Ropes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms