Skip Content

DV
BEVCO

Vinyl Seat and Back Cushions, Black

  • Item # 36R607
  • My Part #
  • Mfr. Model # CUV
  • Catalog Page # N/A
  • UNSPSC # 56112107
Vinyl Seat and Back Cushions, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Task Chair Accessories

Technical Specs

  • Item Vinyl Seat and Back Cushions
  • Color Black
  • For Use With Mfr. No. 1200, 1400, 1600, 1300/5, 1500/5, 1260, 1411
How can we improve our Technical Specifications?

Compliance and Restrictions

None