TP
BEVCO

Vinyl ESD/Cleanroom Pneumatic Task Chair with 19" to 26-1/2" Seat Height Range and 300 lb. Weight Ca

  • Item # 36R475
  • My Part #
  • Mfr. Model # 9351ME4-BLV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Vinyl ESD/Cleanroom Pneumatic Task Chair with 19" to 26-1/2" Seat Height Range and 300 lb. Weight Ca close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $575.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Integra-ECR task chair provides 24-hr. reliability in the toughest critical environments. ESD vinyl is static dissipative. Includes easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back, 360° swivel, and ESD mushroom glides.
Class 10,000 (ISO 7) compliance.

View More

Technical Specs

  • Item ESD/Cleanroom Pneumatic Task Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Seat Height Range 19" to 26-1/2"
  • Color Blue
  • Cushion 3"
  • Seat Width 20"
  • Seat Depth 18"
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Back Height 16"
  • Back Width 17-1/2"
  • Base Five-Star Polished Aluminum
  • Back Tilt Backward 15 Degrees
  • Back Tilt Forward 11 Degrees
  • For Workbench Ht. 29" to 37-1/2"
  • Number of Glides 5
  • Foot Support Adjustable Chrome Foot Ring
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, Cal 117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.