Skip Content
WV
BEVCO

Vinyl ESD Cleanroom Chair with 25" to 30" Seat Height Range and 300 lb. Weight Capacity, Blue

  • Item # 8C296
  • My Part #
  • Mfr. Model # 4610E2-BLUE
  • Catalog Page # N/A
  • UNSPSC # 60104902
ESD Cleanroom Chair,Blue,25-30in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The BEVCO® Westmound-ECR ESD cleanroom task chair is great for manufacturing facilities that product PCBs and other electronic components, technical production facilities, and environments dealing with delicate medical electronics. Features heavy-duty chair, easy-to-use pneumatic height adjustment, fully adjustable contoured back, ESD vinyl upholstery, 360° swivel, and mushroom glides.
ANSI/ESD STM12.1-2006 Standards. Class 100 (ISO 5).

View More

Technical Specs

  • Item ESD Cleanroom Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Seat Height Range 25" to 30"
  • Color Blue
  • Assembled No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products