C3
BEVCO

Vinyl Cleanroom Task Chair with 21-1/2" to 31-1/2" Seat Height Range and 300 lb. Weight Capacity, Bl

  • Item # 36R528
  • My Part #
  • Mfr. Model # 9551MC3-BLV
  • Catalog Page # N/A
  • UNSPSC # 56101504
Vinyl Cleanroom Task Chair with 21-1/2" to 31-1/2" Seat Height Range and 300 lb. Weight Capacity, Bl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $611.82 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 37.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Integra-CR task chair provides round-the-clock reliability for cleanroom environments such as electronics, pharmaceutical, medical device industries, and other critical manufacturing environments. Filtration system traps particles for contamination-free comfort. Backrest is shaped for full back support and includes a heavy-duty polypropylene back shell to protect the upholstery. Includes easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back with scuff-resistant back shell, durable vinyl upholstery, 360° swivel, sturdy 5-legged aluminum base, and mushroom glides.
Class 1000 (ISO 6) compliance.

View More

Technical Specs

  • Item Cleanroom Task Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Seat Height Range 21-1/2" to 31-1/2"
  • Color Blue
  • Cushion 3"
  • Seat Width 20"
  • Seat Depth 18"
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Back Height 16"
  • Back Width 17-1/2"
  • Base Five-Star Polished Aluminum
  • Back Tilt Backward 15 Degrees
  • Back Tilt Forward 11 Degrees
  • For Workbench Ht. 31-1/2" to 41-1/2"
  • Number of Casters 0
  • Number of Glides 5
  • Foot Support 20" Adjustable Flat Chrome Footring
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, Cal 117
  • Cleanroom Class Class 1000 (ISO 6)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.