Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BEVCO

Value-Line Seating Stool with 300 lb. Weight Capacity, Black

  • Item# 9NKY4
  • Mfr. Model# V7007CC
  • Catalog Page# N/A
  • UNSPSC# 56101504
Value-Line Seating Stool with 300 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $192.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.94 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Breva poly task chair is a durable chair offering total body support with ergonomic features for industrial and institutional daily use. The rugged polyurethane seat and back resist stains and damage from punctures, grease, water, and most chemicals. Texture provides an easy-to-clean, nonslip surface. Includes pneumatic height adjustment, waterfall seal to aid lower body circulation, tilt back with adjustable tension control, 360° swivel, and carpet casters.

View More

Technical Specs

  • Item Value-Line Seating Stool
  • Weight Capacity 300 lb.
  • Color Black
  • Seat Depth 17"
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Seat Height Range 18" to 23"
  • Back Width 17"
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Back Height 12"
  • Seat Width 18"
  • Seat Material Polyurethane
  • Cushion Polyurethane
  • Base Five-Star Reinforced Nylon
  • Number of Casters 5
  • Number of Glides 0
  • Features Breva, Polyurethane Chair, 5-Star Black Nylon Base, Carpet Casters
  • Assembled Partially Assembled
  • Includes Breva, Polyurethane Chair, 5-Star Black Nylon Base, Carpet Casters
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.