Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEVCO

Value-Line Seating Stool, Black

  • Item# 9KJ58
  • Mfr. Model# V7507MG
  • Catalog Page# 1886
  • UNSPSC# 56101504
Value-Line Seating Stool, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $220.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polyurethane seat material features a thick seat and ventilated ribs for lasting comfort and support.

View More

Technical Specs

  • Item Value-Line Seating Stool
  • Color Black
  • Seat Depth 17"
  • Seat Height Range 22" to 32"
  • Back Width 17"
  • Back Height 12"
  • Seat Width 18"
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA X5.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 5 out of 5 by Great chair for the price. Easy to assemble.our faculty considered three different similar stools and settled on this product. December 13, 2013
  • 2015-09-08T19:48:24.590-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9KJ58, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.