Skip Content

DV
BEVCO

Task Chair with 20" to 28" Seat Height Range and 300 lb. Weight Capacity, Maple

  • Item # 36P741
  • My Part #
  • Mfr. Model # 1400
  • Catalog Page # N/A
  • UNSPSC # 56112102
Task Chair with 20" to 28" Seat Height Range and 300 lb. Weight Capacity, Maple close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The BEVCO® plywood task chair provides ergonomic durability and performance. Back is made of 3/8" formed 5-ply maple plywood and seat is made of 3/8" 7-ply maple plywood. Wood is double sanded and double lacquer dipped for a durable finish. Includes manual seat height adjustment, waterfall seat to aid lower body circulation, fully adjustable back (3" vertical, 5" horizontal), black tubular steel base, and plastic glides. No swivel mechanism—fixed seat position.

View More

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lb.
  • Seat Width 15-1/8"
  • Seat Depth 13-7/8"
  • Seat Height Range 20" to 28"
  • Color Maple
  • Seat Material Plywood
  • Number of Casters 0
  • Number of Glides 4
  • Features Maple Plywood Chair, 4-legged Square Black Tubular Steel Base w/Welded Footring
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, Cal 117
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms