WV
BEVCO

Wood Plywood Task Chair 6" Back Height, Arm Style: No Arm

  • Item # 36P740
  • My Part #
  • Mfr. Model # 1260
  • Catalog Page # N/A
  • UNSPSC # 56112102
Wood Plywood Task Chair 6" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® plywood task chair provides ergonomic durability and performance. Back is made of 3/8" formed 5-ply maple plywood and seat is made of 3/8" 7-ply maple plywood. Wood is double sanded and double lacquer dipped for a durable finish. Includes manual seat height adjustment, waterfall seat to aid lower body circulation, fully adjustable back (3" vertical, 5" horizontal), black tubular steel base, and plastic glides. Full 360° swivel.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Tan
  • Seat Material Plywood
  • Back Material Plywood
  • Nominal Seat Height Range 16" to 21"
  • Seat Color Wood
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 16"
  • Seat Height Max. 21"
  • Back Height 6"
  • Arm Style No Arm
  • Caster Type Glides
  • Seat Width 15-1/8"
  • Seat Depth 13-7/8"
  • Back Width 14-1/8"
  • Number of Casters 0
  • Number of Glides 4
  • Back Color Wood
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Base Style 4-Leg
  • Base Material Tubular Steel
  • Base Color Black
  • Features Maple Plywood Chair, Swivel II, 4-legged Square Black Tubular Steel Base
  • Standards ANSI/BIFMA, Cal 117
  • Includes Maple Plywood Chair, Swivel II, 4-legged Square Black Tubular Steel Base
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.