Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BEVCO

Black Fabric Task Chair 10" Back Height, Arm Style: No Arms

  • Item# 9WCF2
  • Mfr. Model# 5201 BLACK
  • Catalog Page# N/A
  • Catalog Group# E8482
  • UNSPSC# 56112106
Black Fabric Task Chair 10" Back Height, Arm Style: No Arms close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $385.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Doral task chair is an ergonomic upholstered fabric chair that adjusts to fit most body types and workstations. Ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort. Features heavy-duty construction, pneumatic height adjustment, adjustable contoured back with durable scuff-resistant back pan, upholstered vinyl, 360° swivel, sturdy 5-legged base, and mushroom glides.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Back Color Family Black
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 20" to 25"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 20"
  • Seat Height Max. 25"
  • Back Height 10"
  • Arm Style No Arms
  • Caster Type Mushroom Glides
  • Office Chair Arm Style No Arms
  • Overall Height 35"
  • Overall Width 18"
  • Overall Depth 17"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Width 16"
  • Number of Casters 0
  • Number of Glides 5
  • Series Doral
  • Back Color Black
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Base Style 5-Leg
  • Base Material Tubular Steel
  • Base Color Black
  • Features Articulating Seat and Back Tilt, 19" Welded Footring
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.