Skip Content

ST
BEVCO

Black Polyurethane Task Chair 12-1/2" Back Height, Arm Style: No Arms

  • Item # 1RL22
  • My Part #
  • Mfr. Model # 7500
  • Catalog Page # 1582
  • Catalog Group # E8680
  • UNSPSC # 56101504
Task Chair,Poly,Black,21" to 31" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $220.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 34.12 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BEVCO® Everlast task chair for comfort and long-lasting use in the toughest workplace environments. Durable chair offers total body support and ergonomic features to improve productivity and reduce fatigue. Rugged, self-skinned polyurethane seat and back resist stains, punctures, and damage from grease, water, and most chemicals. Ventilation ribs increase air circulation. Additional features include easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back, 360° swivel, and mushroom glides.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Office Chair Arm Style No Arms
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 21" to 31"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 21"
  • Seat Height Max. 31"
  • Back Height 12-1/2"
  • Arm Style No Arms
  • Caster Type Mushroom Glides
  • Overall Height 43-1/2"
  • Overall Width 18-1/2"
  • Overall Depth 17"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Width 16-1/2"
  • Number of Casters 0
  • Number of Glides 5
  • Series Everlast
  • Back Color Black
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Base Style 5-Star
  • Base Material Reinforced Nylon
  • Base Color Black
  • Features Manual Adjustable Back, 18" Adjustable Chrome Footring
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Woooohoooo! :-) I love the chair. Its wonderful. Just like you. July 27, 2012
  • 2015-09-08T19:49:35.676-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1RL22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.