Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BEVCO

Swivel Stool with 300 lb. Weight Capacity, Blue

  • Item# 9TA90
  • Mfr. Model# 4500 BLUE
  • Catalog Page# N/A
  • UNSPSC# 56112106
Swivel Stool with 300 lb. Weight Capacity, Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $315.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 30.001 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Westmound task chair features a wide contoured seat plus a curved backrest with a scuff-resistant back pan for improved lumbar support and durability. Heavy-duty chair includes easy-to-use pneumatic height adjustment, fully adjustable contoured back, fabric upholstery, 360° swivel, sturdy 5-legged base, and mushroom glides.

View More

Technical Specs

  • Item Swivel Stool
  • Weight Capacity 300 lb.
  • Color Blue
  • Seat Depth 17"
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Seat Height Range 22-1/2" to 32-1/2"
  • Back Width 16"
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Back Height 10"
  • Seat Width 20"
  • Seat Material Fabric
  • Cushion High Density Foam
  • Base Five-Star Reinforced Nylon
  • Number of Casters 0
  • Number of Glides 5
  • Features Manual Back Adj., 5-Star Black Nylon Base, 18" Adj. Chrome Footring
  • Assembled Partially Assembled
  • Includes Manual Back Adj., 5-Star Black Nylon Base, 18" Adj. Chrome Footring
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.