Skip Content

ST
BEVCO

Sit/Stand Stool with 22" to 32" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 38XX89
  • My Part #
  • Mfr. Model # D3505
  • Catalog Page # N/A
  • UNSPSC # 56112106
Stool,No Backrest,22 to 32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $224.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® ergo deluxe sit stand promotes dynamic standing for people who work standing up. Not intended as a place to sit, the sit stand helps provide periods of relief. Its ergonomic shaping offers comfortable pressure relief. A handle on the back of the puncture-resistant seat makes moving the sit stand easy and convenient. The black polyurethane seat resists water, oil, and most chemicals. Texture provides nonslip surface that is easy to clean. Features easy-to-use pneumatic height adjustment, 360° swivel, 25" nylon base, and mushroom glides.

View More

Technical Specs

  • Item Sit/Stand Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 14"
  • Seat Depth 13"
  • Seat Height Range 22" to 32"
  • Overall Height 32"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Nylon
  • Number of Casters 0
  • Caster Type Glides
  • Caster Material Mushroom Glides
  • Features Ergo Deluxe Sit Stand, Soft Polyurethane Seat, 5-Star Black Nylon Base, Mushroom Glides
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.