TP
BEVCO

Round Stool with 25" to 30" Seat Height Range and 300 lb. Weight Capacity, Blue

  • Item # 36P879
  • My Part #
  • Mfr. Model # 3600-V-BL-3850S/5
  • Catalog Page # N/A
  • UNSPSC # 56112106
Round Stool with 25" to 30" Seat Height Range and 300 lb. Weight Capacity, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $184.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Versa stool is a backless stool built for durability and comfort. Sturdy construction is ideal for a wide range of applications including general office, medical, laboratory, and factory. Stool features vinyl seat, easy-to-use pneumatic height adjustment, 360° swivel, and mushroom glides. 2-3/4" seat thickness.

View More

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 15"
  • Seat Depth 16"
  • Seat Height Range 25" to 30"
  • Overall Height 30"
  • Color Blue
  • Seat Material Vinyl
  • Base Material Tubular Steel
  • Number of Casters 5
  • Caster Type Glides
  • Caster Material Mushroom Glides
  • Features Upholstered Vinyl Stool, Black Tubular Steel Base, Mushroom Glides
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA X5.1-2002, CA. TB117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.