ST
BEVCO

Round Stool with 20" to 27" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 3LLW2
  • My Part #
  • Mfr. Model # 3357
  • Catalog Page # 1333
  • UNSPSC # 56112102
Round Stool with 20" to 27" Seat Height Range and 300 lb. Weight Capacity, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $200.92 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® maintenance repair stool is ideal for use in machine shops, warehouses, and industrial applications where you have to bend or crouch down to complete your work. Includes a 16"-dia. plastic tool tray underneath the durable 14"-dia. polyurethane seat, pneumatic height adjustment, 360° swivel, and 5-legged steel base. Puncture-resistant seat is impervious to water, oil, and most chemicals. Seat is 2" thick and easy to clean.

View More

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 14"
  • Seat Depth 14"
  • Seat Height Range 20" to 27"
  • Overall Height 27"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Steel
  • Number of Casters 5
  • Caster Type 3" Wheels, (2) with Brakes
  • Caster Material Rubber
  • Features Maintenance Repair Stool, 14" Diameter Polyurethane Seat, 16" Diameter Plastic Storage Tray, Five 3" Rubber Wheel Casters (2 with Locking Brakes), Seat Height Adjustment 20"-27"
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.