ST
BEVCO

Round Stool with 18" to 22-1/2" Seat Height Range and 300 lb. Weight Capacity, Black

  • Item # 36R554
  • My Part #
  • Mfr. Model # V3081F
  • Catalog Page # N/A
  • UNSPSC # 56112106
Round Stool with 18" to 22-1/2" Seat Height Range and 300 lb. Weight Capacity, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $154.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® maintenance/repair stool is an economical option for use in machine shops, warehouses, and industrial applications, especially where you need to bend or crouch down to complete your work. Includes a space for tools on the handy plastic tool tray underneath the durable, 16"-dia. fabric seat. Features pneumatic height adjustment, 360° swivel, 15-5/8"-dia. storage tray, 22"W black nylon base, and 2-3/4"-thick seat.

View More

Technical Specs

  • Item Round Stool
  • Backrest No
  • Weight Capacity 300 lb.
  • Seat Width 16"
  • Seat Depth 16"
  • Seat Height Range 18" to 22-1/2"
  • Overall Height 22-1/2"
  • Color Black
  • Seat Material Fabric
  • Base Material Nylon
  • Number of Casters 5
  • Caster Type Dual Wheel
  • Caster Material Nylon Core with Urethane Tread
  • Features Value-Line Maintenance Repair Stool, Upholstered Fabric Seat, 16" Diameter Plastic Storage Tray, Dual-Wheel Carpet Casters
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA X5.1-2002, CA. TB118
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.