ST
BEVCO

Polyurethane Cleanroom Task Chair with 21" to 31" Seat Height Range and 300 lb. Weight Capacity, Bla

  • Item # 36R259
  • My Part #
  • Mfr. Model # 7500C1-BLK
  • Catalog Page # N/A
  • UNSPSC # 56101504
Polyurethane Cleanroom Task Chair with 21" to 31" Seat Height Range and 300 lb. Weight Capacity, Bla close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $372.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BEVCO® Everlast-CR task chair for comfort and long-lasting use in critical environments. Durable chair offers total body support and ergonomic features to improve productivity and reduce fatigue. Polyurethane seat and back resist punctures and damage from water, oil, and most chemicals. Additional features include easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back, 360° swivel, and mushroom glides.

View More

Technical Specs

  • Item Cleanroom Task Chair
  • Weight Capacity 300 lb.
  • Material Polyurethane
  • Seat Height Range 21" to 31"
  • Color Black
  • Cushion 1-1/2"
  • Seat Width 18-1/2"
  • Seat Depth 17"
  • Back Height 12-1/2"
  • Back Width 16-1/2"
  • Base Five-Star Black Nylon
  • For Workbench Ht. 31" to 41"
  • Number of Casters 0
  • Number of Glides 5
  • Foot Support 18" Adjustable Chrome Foot Ring
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, Cal 117
  • Cleanroom Class Class 10 (ISO 4)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.