C3
BEVCO

Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm

  • Item # 9DRC5
  • My Part #
  • Mfr. Model # 5500-F-GY
  • Catalog Page # 1333
  • Catalog Group # E8810
  • UNSPSC # 56101504
Gray Fabric Task Chair 10" Back Height, Arm Style: No Arm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $198.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Doral task chair is an ergonomic upholstered fabric chair that adjusts to fit most body types and workstations. Ergonomic benefits include a contoured waterfall seat cushion and an adjustable back rest with lumbar support for increased comfort. Features heavy-duty construction, pneumatic height adjustment, adjustable contoured back with durable scuff-resistant back pan, upholstered vinyl, 360° swivel, sturdy 5-legged base, and mushroom glides.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style No Arm
  • Back Color Family Gray
  • Back Material Family Fabric
  • Seat Material Fabric
  • Back Material Fabric
  • Nominal Seat Height Range 23" to 33"
  • Seat Color Gray
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 23"
  • Seat Height Max. 33"
  • Back Height 10"
  • Arm Style No Arm
  • Caster Type Mushroom Glides
  • Overall Height 43"
  • Overall Width 18"
  • Overall Depth 17"
  • Seat Width 18"
  • Seat Depth 17"
  • Back Width 16"
  • Number of Casters 0
  • Number of Glides 5
  • Series Doral
  • Back Color Gray
  • Seat Tilt Backward None
  • Seat Tilt Forward None
  • Back Tilt Forward None
  • Back Tilt Backward None
  • Base Style 5-Star
  • Base Material Reinforced Nylon
  • Base Color Black
  • Features Manual Adjustable Back, 18" Adjustable Chrome Footring
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.