Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BEVCO

Fabric Ergonomic Chair with 15-1/2" to 21" Seat Height Range and 300 lb. Weight Capacity, Navy

  • Item # 29WT87
  • My Part #
  • Mfr. Model # 9051M-E-NYF
  • Catalog Page # 1335
  • UNSPSC # 56101504
Fabric Ergonomic Chair with 15-1/2" to 21" Seat Height Range and 300 lb. Weight Capacity, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $466.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Integra-E ergonomic chair offers 24-hr. reliability for environments that require static discharge control. Backrest is shaped for full back support and includes a heavy-duty ESD polypropylene back shell to protect the upholstery. Features ESD fabric upholstery, easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, high-density foam seat cushion, fully adjustable contoured back, 360° swivel, sturdy 5-legged base with conductive components and brass drag chain, and ESD mushroom glides.

View More

Technical Specs

  • Item Ergonomic Chair
  • Weight Capacity 300 lb.
  • Material Fabric
  • Seat Height Range 15-1/2" to 21"
  • Color Navy
  • Seat Width 20"
  • Seat Depth 18"
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Back Height 16"
  • Back Width 17-1/2"
  • Base Five-Star Polished Aluminum
  • Back Tilt Backward 15 Degrees
  • Back Tilt Forward 11 Degrees
  • For Workbench Ht. 25-1/2" to 31"
  • Number of Casters 0
  • Number of Glides 5
  • Foot Support N
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.