Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BEVCO

Fabric Ergonomic Chair with 16" to 21" Seat Height Range and 300 lb. Weight Capacity, Navy

  • Item # 29WT83
  • My Part #
  • Mfr. Model # V800SMG
  • Catalog Page # 1335
  • UNSPSC # 56101504
Fabric Ergonomic Chair with 16" to 21" Seat Height Range and 300 lb. Weight Capacity, Navy close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $236.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Lexington-E ESD ergonomic chair meets the demands of daily use for environments requiring static discharge controls. It's the perfect combination of comfort, style, and affordability. Static dissipative with a resistance of 105 to 109 ohms when measured from seat/back to grounding chain only. Includes contoured back with a bumper guard on the edges to provide added protection to ESD fabric upholstery, pneumatic height adjustment, waterfall seat to aid lower body circulation, 360° swivel, sturdy 5-legged nylon base with brass drag chain, and mushroom glides.

View More

Technical Specs

  • Item Ergonomic Chair
  • Weight Capacity 300 lb.
  • Material Fabric
  • Seat Height Range 16" to 21"
  • Color Navy
  • Seat Width 18"
  • Seat Depth 18"
  • Seat Tilt Forward N
  • Back Height 15"
  • Back Width 16"
  • Base Nylon
  • For Workbench Ht. 26" to 31"
  • Number of Casters 0
  • Number of Glides 5
  • Foot Support N
  • Assembled No
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.