Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BEVCO

ESD Vinyl ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Royal Blue

  • Item # 36P810
  • My Part #
  • Mfr. Model # 3210E-V-BL
  • Catalog Page # N/A
  • UNSPSC # 56112106
ESD Vinyl ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Royal Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $288.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Versa-E ESD backless pneumatic stool is built for durability, safety, and comfort. Its sturdy construction and modern design make this a great seating choice for manufacturing facilities that produce PCBs and other electronic components, technical production facilities, and environments dealing with medical electronics. Stool features ESD vinyl, easy-to-use pneumatic height adjustment, 360° swivel, sturdy 5-legged base with all conductive components and brass drag chain, and ESD mushroom glides.

View More

Technical Specs

  • Item ESD Backless Pneumatic Stool
  • Weight Capacity 300 lb.
  • Seat Height Range 19" to 24"
  • Seat Depth 15"
  • Seat Width 15"
  • Color Royal Blue
  • Material ESD Vinyl
  • Base Chrome Tubular Steel
  • Features Static Control ESD
  • Includes (5) ESD Mushroom Glides
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, CAL 117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.