Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BEVCO

ESD Fabric ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Black

  • Item# 29WU13
  • Mfr. Model# 3050E-F-EBONY
  • Catalog Page# N/A
  • UNSPSC# 56112106
ESD Fabric ESD Backless Pneumatic Stool with 300 lb. Weight Capacity, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ESD Backless Pneumatic Stool
  • Weight Capacity 300 lb.
  • Seat Height Range 15-1/2" to 20-1/2"
  • Seat Depth 15"
  • Seat Width 15"
  • Color Black
  • Material ESD Fabric
  • Base 5-Star Polished Aluminum
  • Features Static Control ESD
  • Includes (5) ESD Mushroom Glides
  • Assembled Unassembled
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms