Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEVCO

Fabric ESD Task Chair with 20 to 27-1/2" Seat Height Range and 300 lb. Weight Capacity, Gray

  • Item# 8NA64
  • Mfr. Model# 9351M GRAY FABRIC
  • Catalog Page# N/A
  • Catalog Group# E0248
  • UNSPSC# 60104902
Fabric ESD Task Chair with 20 to 27-1/2" Seat Height Range and 300 lb. Weight Capacity, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item ESD Task Chair
  • Weight Capacity 300 lb.
  • Material Fabric
  • Seat Height Range 20 to 27-1/2"
  • Color Gray
  • Seat Width 20"
  • Seat Depth 18"
  • Base Aluminum
  • Assembled Unassembled
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms