Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BEVCO

Vinyl Cleanroom Pneumatic Stool with 300 lb. Weight Capacity, Royal Blue

  • Item # 36P775
  • Mfr. Model # 3050C1V
  • Catalog Page # N/A
  • UNSPSC # 56112106
Vinyl Cleanroom Pneumatic Stool with 300 lb. Weight Capacity, Royal Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

The BEVCO® Versa CR cleanroom stool is a backless stool built with durability and comfort for cleanrooms. Ideal for a wide range of applications including electronics, pharmaceutical, biopharmaceutical, medical device industries, and other critical manufacturing environments. Features 2-3/4"-thick vinyl seat, easy-to-use pneumatic height adjustment, 360° swivel, and mushroom glides.

View More

Technical Specs

  • Item Cleanroom Pneumatic Stool
  • Weight Capacity 300 lb.
  • Seat Depth 15"
  • Seat Width 15"
  • Color Royal Blue
  • Material Vinyl
  • Base 5-Star Polished Aluminum
  • Features Class 10
  • Includes (5) Mushroom Glides
  • Assembled Partially Assembled
  • Standards ANSI/BIFMA, CAL 117
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None