Skip Content

C3
BEVCO

Black Polyurethane Task Chair 14-1/2" Back Height, Arm Style: Adjustable

  • Item # 38XX87
  • My Part #
  • Mfr. Model # 7501D-AA
  • Catalog Page # N/A
  • UNSPSC # 56101504
Black Polyurethane Task Chair 14-1/2" Back Height, Arm Style: Adjustable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $359.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 46.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® DURA task chair is specifically designed for the toughest workplace environments. The rugged, self-skinned polyurethane seat and back provide excellent cushioning while offering high-impact resistance and flexibility. Polyurethane resists punctures, water, oil, and most chemicals. Features include: pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back, 360° swivel, and mushroom glides.

View More

Technical Specs

  • Office Chair Style Task Chairs
  • Item Task Chair
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Plastic
  • Seat Material Polyurethane
  • Back Material Polyurethane
  • Nominal Seat Height Range 21" to 31"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 21"
  • Seat Height Max. 31"
  • Back Height 14-1/2"
  • Arm Style Adjustable
  • Caster Type Mushroom Glides
  • Overall Height 45-1/2"
  • Overall Width 19-3/4"
  • Overall Depth 17-1/4"
  • Seat Width 19-3/4"
  • Seat Depth 17-1/4"
  • Back Width 15-1/2"
  • Number of Casters 0
  • Number of Glides 5
  • Series Dura
  • Back Color Black
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 5 Degrees
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Base Style 5-Star
  • Base Material Reinforced Nylon
  • Base Color Black
  • Features Articulating Seat and Back Tilt, 18" Adjustable Chrome Footring
  • Standards ANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.