Skip Content

ST
BEVCO

Black Mesh Executive Chair 23" Back Height, Arm Style: Adjustable

  • Item # 19UC22
  • My Part #
  • Mfr. Model # M6088MM
  • Catalog Page # N/A
  • UNSPSC # 56101504
Exec Chair,Mesh,Black,18" to 21" Seat Ht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $458.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enjoy superior comfort with the BEVCO® ErgoLux executive mesh chair. This mesh task chair is designed for support and comfort, but with contemporary features and functionality. Airflow helps keep the mesh seat and back cool and dry. Use the wire-activated control mechanism for unmatched adjustability. Waterfall seat promotes lower body circulation. Comfort features include: seat slider depth adjustment, adjustable height lumbar support, backrest tilt/rocking features with adjustable tension control, armrest height adjustment plus inward and outward swivel adjustment, and 360° swivel. Constructed from 95% recycled materials.

View More

Technical Specs

  • Office Chair Style Executive Chairs
  • Office Chair Arm Style Adjustable
  • Back Color Family Black
  • Back Material Family Mesh
  • Seat Material Mesh
  • Back Material Mesh
  • Nominal Seat Height Range 18" to 21"
  • Seat Color Black
  • Weight Capacity 300 lb.
  • Assembled/Unassembled Unassembled
  • Seat Height Min. 18"
  • Seat Height Max. 21-1/2"
  • Back Height 23"
  • Arm Style Adjustable
  • Caster Type Multisurface
  • Overall Height 44-1/2"
  • Overall Width 20-1/2"
  • Overall Depth 19-1/2"
  • Seat Width 20-1/2"
  • Seat Depth 19-1/2"
  • Back Width 20-1/2"
  • Number of Casters 5
  • Number of Glides 0
  • Back Color Black
  • Seat Tilt Backward 0 Degrees
  • Seat Tilt Forward 0 Degrees
  • Back Tilt Forward 0 Degrees
  • Back Tilt Backward 90 Degrees , 100 Degrees , 110 Degrees
  • Base Style 5-Star
  • Base Material Polished Aluminum
  • Base Color Natural
  • Features Adjustable Contoured Backrest with Lumbar Support
  • Standards ANSI/BIFMA
  • Green Certification or Other Recognition GREENGUARD Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.