NC
BETTERVUE

50 ft. x 60" Fiberglass Door and Window Screen, Black

  • Item # 448R15
  • My Part #
  • Mfr. Model # 3022921
  • Catalog Page # N/A
  • UNSPSC # 30171614
50 ft. x 60" Fiberglass Door and Window Screen, Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Window Hardware~Door and Window Replacement Screen


$85.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BetterVue® fiberglass door and window insect screen offers clear views with enhanced insect screen performance. It offers improved light transmittance in low-emission glass windows along with ideal insect protection.

View More

Technical Specs

  • Item Door and Window Screen
  • Screen Material Fiberglass
  • Width 60"
  • Length 50 ft.
  • Wire Dia. 0.008"
  • Color Black
  • Mesh Size 18 x 18
  • Mesh Size Range Fine
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms