Navigation Menu New

Access My Account, Order History, Lists and more here.

3TJJ1 BP755eS UNSPSC # 44121605

Tape Dispenser: Electric, For 4 in Max Tape Wd, For 7 1/2 in Max Tape Roll Dia, Gray

  • Item # 3TJJ1
  • Mfr. Model # BP755eS
  • UNSPSC # 44121605
  • Catalog Page # 1398 1398
Country of Origin Varies. Country of Origin is subject to change.

Electric Kraft tape machines require the push of a button to select the desired tape length. No dials or levers are necessary. This method requires less strain for the user than a manual Kraft tape machine.

Tap image to zoom.

Roll over image to zoom.

Tape Dispenser: Electric, For 4 in Max Tape Wd, For 7 1/2 in Max Tape Roll Dia, Gray

  • Item # 3TJJ1
  • Mfr. Model # BP755eS
  • UNSPSC # 44121605
  • Catalog Page # 1398 1398
Country of Origin Varies. Country of Origin is subject to change.

Electric Kraft tape machines require the push of a button to select the desired tape length. No dials or levers are necessary. This method requires less strain for the user than a manual Kraft tape machine.

Technical Specs

  • Basic Power Source Electric
  • Item Tape Dispenser
  • For Maximum Tape Width 4 in
  • For Maximum Tape Roll Diameter 7 1/2 in
  • Tape Dispensing Length Range 6 in to 45 in
  • Machine LxWxH 21 x 10 1/2 x 9 1/2 in
  • Color Gray
  • Material ABS Plastic, Cold Rolled Steel
  • Minimum Tape Dispensing Length 6 in
  • Maximum Tape Dispensing Length 75 in
  • Blade Material Steel
  • Cord Length 7 1/2 in
  • Plug Type 3 Prong
  • Voltage 115V AC
  • Assembly Required No
  • Dispensing Speed 32 in/sec
  • Includes 64 oz Water Bottle, Color Coded Keypad, Thermal Cutoff
  • Water Bottle Capacity 64 fl oz
  • Height 9 1/2 in
  • Length 10 1/2 in
  • Width 21 in
  • Standards CE and CSA standards for operator safety. RoHS compliant, Meets or exceeds UL, UL Listed
  • Programmable Dispensing Patterns No

Electric Kraft tape machines require the push of a button to select the desired tape length. No dials or levers are necessary. This method requires less strain for the user than a manual Kraft tape machine.

Back to Top