Navigation Menu New

Access My Account, Order History, Lists and more here.

254V85 AU29Z11NG070 UNSPSC # 40161502

Filter Cartridge: String Wound, 21 gpm, 7 micron, 29 1/4 in Overall Ht, 176°F Max Temp

  • Item # 254V85
  • Mfr. Model # AU29Z11NG070
  • UNSPSC # 40161502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

String- and blanket-wound filter cartridges allow for low pressure drops, high flow rates, temperatures up to 125°F, and longer filter life. These string-spun filters are made with synthetic material tightly wound in two layers to trap dirt, rust, and sediment. These filter cartridges fit compatible filter housings. String-wound and blanket-wound filter cartridges provide filtration for potable water, food processing, and electroplating applications.

Tap image to zoom.

Roll over image to zoom.

Filter Cartridge: String Wound, 21 gpm, 7 micron, 29 1/4 in Overall Ht, 176°F Max Temp

  • Item # 254V85
  • Mfr. Model # AU29Z11NG070
  • UNSPSC # 40161502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

String- and blanket-wound filter cartridges allow for low pressure drops, high flow rates, temperatures up to 125°F, and longer filter life. These string-spun filters are made with synthetic material tightly wound in two layers to trap dirt, rust, and sediment. These filter cartridges fit compatible filter housings. String-wound and blanket-wound filter cartridges provide filtration for potable water, food processing, and electroplating applications.

Technical Specs

  • Item Filter Cartridge
  • Reduces Particulates
  • Micron Rating 7 micron
  • Flow Rate 21 gpm
  • Inside Diameter 1 in
  • Outside Diameter 2 1/2 in
  • Overall Height 29 1/4 in
  • Service Life Change at 35 psid
  • Filter Media Polyolefin
  • For Use With Housings
  • Application Automotive Top Coat, Coatings, Electronics, Food and Beverage, General Industrial, High Quality Paint, Resins
  • Cartridge Media Polyolefin
  • Compatible Mfr. Model Number CT101, CT102, CT103
  • Filter Design String Wound
  • Filter Type Depth
  • Maximum Pressure 80 psi
  • Maximum Temperature 176 Degrees F
  • Overall Length 29 1/4 in
  • Series Betapure AU
  • Standards FDA CFR-21

String- and blanket-wound filter cartridges allow for low pressure drops, high flow rates, temperatures up to 125°F, and longer filter life. These string-spun filters are made with synthetic material tightly wound in two layers to trap dirt, rust, and sediment. These filter cartridges fit compatible filter housings. String-wound and blanket-wound filter cartridges provide filtration for potable water, food processing, and electroplating applications.

Compliance and Restrictions

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption).

Documentation

Back to Top