Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BEST-RITE

Gloss-Finish Steel Dry Erase Room Divider, Mobile/Casters, 74-1/4"H x 37-1/2"

  • Item # 39A077
  • Mfr. Model # 62406
  • Catalog Page # N/A
  • UNSPSC # 56101510
Gloss-Finish Steel Dry Erase Room Divider, Mobile/Casters, 74-1/4"H x 37-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $502.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 57.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easily turn any space into a multifunctional environment; add to a personal work area for increased privacy or combine several dividers to create a new, separate meeting area.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Room Divider
  • Board Properties Magnetic, Reversible
  • Mounting/Mobility Type Mobile/Casters
  • Dry Erase Height 74-1/4"
  • Dry Erase Width 37-1/2"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material Steel
  • Dry Erase Surface Type Steel
  • Features Double sided magnetic dry erase surface, 5" casters
  • Includes Hardware, 2 Pack Markers, Eraser Cloth
  • Item Dry Erase Room Divider
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.