Skip Content

TP
BEST-RITE

Gloss-Finish Plastic, Mobile/Casters, 72"H x 72"

  • Item # 39A073
  • My Part #
  • Mfr. Model # 661AG-HH
  • Catalog Page # 1603
  • UNSPSC # 56101510
Room Divider,Revrsble,Plastic,72"x72" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $840.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 130.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Versatile, multifunction units can be used to divide, organize, and customize your work or display areas. Mobile, double-sided partitions are easy to move with locking casters and feature a sleek anodized aluminum trim.

View More

Technical Specs

  • Board Properties Non-Magnetic,Reversible
  • Mounting/Mobility Type Mobile/Casters
  • Dry Erase Height 72"
  • Dry Erase Width 72"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Board Frame Material Steel
  • Dry Erase Surface Type Plastic
  • Features Dura Rite double sided
  • Includes Hardware, 2 Pack Markers, Eraser Cloth
  • Item Dry Erase Room Divider
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.