Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEST-RITE

Outdoor Enclosed Bulletin Board, Tack, 24" Width, 36" Height

  • Item# 39A237
  • Mfr. Model# 91HTBB-SO
  • Catalog Page# N/A
  • UNSPSC# 44111907
Outdoor Enclosed Bulletin Board, Tack, 24" Width, 36" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Outdoor Enclosed Bulletin Board Cabinet
  • Board Style Tack
  • Board Material Rubber-Tak
  • Width 24"
  • Height 36"
  • Frame Material Recycled Plastic Lumber
  • Frame Color Tudor Brown
  • Number of Doors 1
  • Door Type Hinged
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms