Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BEST-RITE

Tack, 18" Width, 24" Height

  • Item# 39A236
  • Mfr. Model# 91HTBA-SO
  • Catalog Page# N/A
  • UNSPSC# 44111907
Tack, 18" Width, 24" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Outdoor Enclosed Bulletin Board Cabinet
  • Board Style Tack
  • Board Material Rubber-Tak
  • Width 18"
  • Height 24"
  • Frame Material Recycled Plastic Lumber
  • Frame Color Tudor Brown
  • Number of Doors 1
  • Door Type Hinged
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms