Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BEST-RITE

Desktop Privacy Panels, 41 In

  • Item# 39A136
  • Mfr. Model# 90139
  • Catalog Page# 1914
  • UNSPSC# 56101703
Desktop Privacy Panels,41 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $263.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Panels allow you to define work areas, provide privacy, and help shield sound without impairing visibility. Can attach to any work top from .75" to 1.5" thick without using any permanent hardware or damaging surface. Easy to attach and detach. Porcelain steel dry erase surface.

View More

Technical Specs

  • Item Desktop Privacy Panels
  • Construction Steel and aluminum frame
  • Panel Material Porcelain
  • Height (In.) 17"
  • Width (In.) 41
  • Depth (In.) 1"
  • Max. Panel Thickness (In.) 1"
  • Color White
  • Number of Panels 1
  • Lock Type no lock
  • Work Surface Length (In.) 17
  • Work Surface Width (In.) 41
  • Work Surface Depth (In.) 1
  • Work Surface Height (In.) 17
  • Mounting Base 3/4" to 1-1/2"
  • Mounting Brackets Steel for top thickness of 0.75" to 1.5"
  • Includes Mounting brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.