Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BESTFLEX

Conveyor,Bed Length 36',Width18"

  • Item # 5YDF1
  • My Part #
  • Mfr. Model # B/FP1.5-18-36-5
  • Catalog Page # N/A
  • UNSPSC # 24101709
Conveyor,Bed Length 36',Width18" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20,248.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 950.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered Roller Flexible Conveyors
• 0.438 shaft dia. Include caster brakes 100 lb. per linear foot, with steel rollers
Allow cartons to follow the turns of the conveyor without engineered curves. Continuous-duty, multiple DC drive motor with 120VAC. Line speed is adjustable from 0 to 120 fpm. Start/stop cycle is 300 times per hr. On/Off switches at both ends. Locking knob adjusts height from 31-1/2" to 44-1/2". Heavy-duty square tubing legs and 16-ga. precision bearing rollers on 12mm axles.

View More

Technical Specs

  • Item Conveyor
  • Stand Type Legs with Casters
  • Bed Length 36'
  • Maximum Length 36 ft.
  • Minimum Length 12 ft.
  • Width 18"
  • Bed Width 18"
  • Bed Depth 12"
  • Load Capacity 100 Lbs. Per Linear Foot
  • Adjustable Height 31 1/2" to 44 1/2"
  • Expansion Ratio 3:1
  • Roller Material Steel
  • Speed 0 to 120 Feet per Minute
  • Bearings Precision
  • Shaft Dia. .438"
  • HP 1.125
  • Phase Single
  • Motor Type DC
  • Voltage 120VAC
  • Switch On/Off (2)
  • Finish Paint
  • Legs per Unit 22
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.