Skip Content

NC
BESTCARE

Wall Mount Ligature Resistant Toilet 1-1/2 NPT Connection, White

  • Item # 38VC64
  • My Part #
  • Mfr. Model # WH2142-ADA-W-3_12
  • Catalog Page # N/A
  • UNSPSC # 30181505
Wall Mount Ligature Resistant Toilet 1-1/2 NPT Connection, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,011.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring seamless welded construction with powder-coated white exterior surfaces, this toilet is designed to be installed against a finished wall with a fixture-to-wall mounting channel.

View More

Technical Specs

  • Item Toilet
  • Type Ligature Resistant
  • Material of Construction Stainless Steel
  • Gauge 16
  • Mounting Style Wall
  • Bowl Elongated
  • Gallons per Flush 1.6 or 1.28
  • Connection (In.) 1-1/2 NPT
  • Rim Height 18"
  • Rough-In (In.) 12
  • Color/Finish White
  • Overall Length (In.) 29
  • Overall Width (In.) 14
  • Overall Height (In.) 18
  • Bowl Size (In.) 17-1/2
  • Drain Opening (In.) 3-1/2
  • Compliance ASME A112.19.3, CSA B45.4-2008, 2010 ADA Standards
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.