C3
BESTCARE

Universal Perforated Roll Manual Ligature Resistant Paper Towel Holder, White

  • Item # 38VC68
  • My Part #
  • Mfr. Model # WH1848
  • Catalog Page # N/A
  • UNSPSC # 47131701
Universal Perforated Roll Manual Ligature Resistant Paper Towel Holder, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $524.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BestCareâ„¢ Paper Towel Holder accommodates a single roll of standard household paper towel in a proprietary front-mounted design. Auto-release hooks make roll replacement quick and easy. The ligature-resistant sloped housing and included tamper-resistant screws make it an excellent choice for penal, reformatory, and health care applications.

View More

Technical Specs

  • Item Ligature Resistant Paper Towel Holder
  • Paper Towel Type Perforated Roll
  • Automatic/Manual Manual
  • Proprietary/Universal Universal
  • Dispenser Operation Pull
  • Dispenser Material Stainless Steel
  • Ply 2
  • Paper Towel Width 11"
  • Core Dia. 1-5/8"
  • Color White
  • Dispenser Mounting Surface
  • Hands Free No
  • Dispenser Capacity (1) Roll
  • Height 9-7/8"
  • Width 18"
  • Depth 4"
  • For Use With Mfr. No. 28290, 2717714, 27700, 27300, 27385, 27315, 22UY43
  • Sublease Requirement Sublease Not Required
  • Includes Hardware
  • Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.