Navigation Menu New

Access My Account, Order History, Lists and more here.

38C430 WH1109-7 UNSPSC # 42211608

Length 18 in, Stainless Steel, Ligature Resistant Grab Bar, Silver

  • Item # 38C430
  • Mfr. Model # WH1109-7
  • UNSPSC # 42211608
  • Catalog Page # 2761 2761
Country of Origin Mexico. Country of Origin is subject to change.

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.

Tap image to zoom.

Roll over image to zoom.

Length 18 in, Stainless Steel, Ligature Resistant Grab Bar, Silver

  • Item # 38C430
  • Mfr. Model # WH1109-7
  • UNSPSC # 42211608
  • Catalog Page # 2761 2761
Country of Origin Mexico. Country of Origin is subject to change.

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.

Technical Specs

  • Item Ligature Resistant Grab Bar
  • Material Stainless Steel
  • Finish Stainless Steel
  • Color Silver
  • Length 18 in
  • Height 3 1/4 in
  • Depth 3
  • Dia. 1 1/2 in
  • Includes Mounting Screws

Designed to be stylish, functional, and for use in behavioral/mental health facilities where security products are required.

Back to Top