Skip Content

ST
BESTCARE

Brass Ligature Resistant Faucet, Push Button Handle Type, No. of Handles: 2

  • Item # 49T912
  • My Part #
  • Mfr. Model # WH3374-8IN
  • Catalog Page # N/A
  • UNSPSC # 40141702
Faucet,Pneumatic,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $942.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This vandal-resistant, anti-ligature faucet features a pneumatic pushbutton metering valve with 0-60 sec. timing and a non-hold open feature, which requires less than 5 lb. of atmospheric air to activate. Locate the valve remotely, up to 10 ft. from the operating pushbutton. Includes a 0.7 GPM flow control. Use in retrofit or new construction applications. Ideal for use in correctional facilities.

View More

Technical Specs

  • Item Ligature Resistant Faucet
  • Faucet Operation Metering
  • Number of Handles 2
  • Faucet Handle Type Metering
  • Connection 1/2" NPS
  • Flow Rate 0.70 gpm
  • Number of Holes 3
  • Mounting Hole Center to Center 8"
  • Body Material Brass
  • Faucet Spout Shape Straight
  • ADA Compliant Yes
  • Drain Type None
  • Mounting Type - Faucet Surface
  • Spout Length 2"
  • Valve Type Metering
  • Faucet Finish Chrome
  • Height 2-1/4"
  • Flow Outlet Type - Faucet Spray
  • Temp. Control No
  • Replacement Cartridge No
  • Includes Escutcheon panel; metering, non-hold open type Acorn Air-Control valve; 0.7 gpm flow control
  • Manufacturers Warranty Length 1 yr.
  • Standards UPC(GREEN); Federal Public Law 111-380 (No Lead)
  • Commercial / Residential Commercial
  • CEC Compliant CEC Compliant
  • Ligature Resistant Yes
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.