Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BESTAR

Pro-Linea U-Shape Workstation, Overall Height 68-3/4", Overall Width 71", Overall Depth 89"

  • Item# 15X458
  • Mfr. Model# 120854-17
  • Catalog Page# N/A
  • UNSPSC# 56101703
Pro-Linea U-Shape Workstation, Overall Height 68-3/4", Overall Width 71", Overall Depth 89" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All U-Shape Desks

Technical Specs

  • Item U-Shape Workstation
  • Series Pro-Linea
  • Overall Width 71"
  • Overall Height 68-3/4"
  • Overall Depth 89"
  • Number of Pedestals 0
  • Pedestal Location None
  • Keyboard Shelf No
  • Color Base White, Cognac Cherry and Silver
  • Color Top White/Cognac Cherry
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
  • Includes Credenza, Hutch, Bridge and Executive Desk
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Search Terms