Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BESTAR

Prestige + U-Shape Workstation, Overall Height 66-3/4", Overall Width 71", Overall Depth 92-5/8"

  • Item# 15X410
  • Mfr. Model# 99853-69
  • Catalog Page# N/A
  • UNSPSC# 56101703
Prestige + U-Shape Workstation, Overall Height 66-3/4", Overall Width 71", Overall Depth 92-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,647.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 507.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shape Workstation
  • Series Prestige +
  • Overall Width 71"
  • Overall Height 66-3/4"
  • Overall Depth 92-5/8"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 6
  • Pedestal Style Full
  • Keyboard Shelf No
  • Color Base Chocolate
  • Color Top Chocolate
  • Base Material Commercial Grade Particle Board
  • Top Material Melamine and Commercial Grade Particle Board
  • Handle Recessed
  • Assembly Required
  • Standards ANSI/BIFMA
  • Includes Hutch
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.